Beli drill bit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  2. BOSCH Straight Shank Multi Purpose Drill Bit CYL-4 (Mata Bor Lurus)
    Mulai

    Rp29.900

    BOSCH Straight Shank Multi Purpose Drill Bit CYL-4 (Mata Bor Lurus)
    Deskripsi:
    CYL-4 Multi Material multi-purpose drill bits. Perfectly suitable for use with and without impact in impact drills and cordless drill/driversNo need for frequent drill bit changesDiamond-ground tungsten carbide cutting edge
    atribut:
    • Material: TC
    • Standard: DIN 8039
    • Cutter Type: Tungsten Karbida
    • Drill Bit Color: Green
  3. CLEVELAND Set Mata Bor Panjang Standar (Drill Bit Set)
    Mulai

    Rp2.799.900

    CLEVELAND Set Mata Bor Panjang Standar (Drill Bit Set)
    Deskripsi:
    The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.
    atribut:
    • UNSPSC: 27112801
    • Coolant Fed: Non-Coolant Through
    • Cutting Direction: Right Hand
    • Drill Bit Case Type: Metal Drill Index
    • Drill Length Class: Jobber Length
    • Includes: Metal Drill Index
    • Primary Material Application: All Materials
    • Shank Type - Machining: Straight
  4. BOSCH Hammer Drill Bit SDS Plus-5X (Mata Bor Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    BOSCH Hammer Drill Bit SDS Plus-5X (Mata Bor Beton)
    Deskripsi:
    SDS Plus-5X Hammer Drill Bit
  5. BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp699.900

    BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Deskripsi:
    Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.
    atribut:
    • Material: Titanium
    • Finish Type: Black
    • Shank type: Hex
    • Cutting Angle: String 135 Degrees
    • Dimensions (cm): 30x21x6
    • Surface Recommendation: Metal
  6. NACHI Diamond Drill Bit Coating FF (Mata Bor Inti Diamond)
    Mulai

    Rp11.999.900

    NACHI Diamond Drill Bit Coating FF (Mata Bor Inti Diamond)
    Deskripsi:
    - This drill coated 100% pure diamond is most suitable for Aluminum- High precision drilling is possible
    atribut:
    • Material: Carbide
  7. BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  8. BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  9. KleenFix Mop Press Wringer
    Mulai

    Rp279.900

    KleenFix Mop Press Wringer
    Deskripsi:
    Tools for squeezing mops by means of a press down.Can be used for double bucket.
    atribut:
    • Color: Grey
    • Squeeze Width (cm): 20
  10. BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  11. LENOX Step Drill Bit (Mata Bor Pagoda)
    Mulai

    Rp669.900

    LENOX Step Drill Bit (Mata Bor Pagoda)
    Deskripsi:
    The shanks on these step drill bits have three flats that help prevent the bits from slipping in the drill chuck during drilling. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.
    atribut:
    • UNSPSC: 27112801
    • Finish - Machining: Black Oxide
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • Primary Material Application: Steel
  12. WALTER TITEX Metalworking Micro Drill Bit
    Mulai

    Rp429.900

    WALTER TITEX Metalworking Micro Drill Bit
    Deskripsi:
    High-speed steel micro drill bits provide more flexibility and absorb more shock and vibration than cobalt and carbide micro drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. The bright finish on these drill bits is not affected when the bits' cutting edges are resharpened. Spiral-flute drill bits evacuate chips as the bits drill into a workpiece.
    atribut:
    • UNSPSC: 27112801
    • Circuit Board Drill: No
    • Coolant Fed: Non-Coolant Through
    • Cutting Direction: Right Hand
    • Depth:Dia. Ratio: 5xD
    • Drill Diameter Tolerance (mm): +0.000/-0.004
    • Finish - Machining: Bright (Uncoated)
    • Flute Length (inch): 3/32
    • Flute Type: Spiral
    • Maximum Drilling Depth (inch): 0.094
    • Measurement System: Metric
    • Number of Flutes: 2
    • Overall Length (mm): 25
    • Shank Diameter (mm): 1
    • Shank Length (mm): 22.6
    • Shank Type - Machining: Straight
    • Standards: DIN 1899
  13. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  14. MILWAUKEE Power Screwdriver Bit Set (Mata Obeng)
    Mulai

    Rp1.399.900

    MILWAUKEE Power Screwdriver Bit Set (Mata Obeng)
    Deskripsi:
    Offering a range of drilling and driving capabilities, these durable bits are precision machined for an exact fit, allowing quick and easy changes.
    atribut:
    • UNSPSC: 31160000
    • Application - Tools: Impact
    • Fastening Tool Item: Driver Bit Set
    • Fastening Tool Material: Alloy Steel
    • Hex Shank Size (inch): 1/4
    • Impact Rated: Yes
  15. TJAP MATA Straight Shank Drill HSS (Mata Bor Lurus)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

Daftar Harga drill bit Terbaru October 2026
TORA Straight Shank Drill Bit HSS Titanium (Mata Bor Lurus)Rp1.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp23.900
BOSCH Straight Shank Multi Purpose Drill Bit CYL-4 (Mata Bor Lurus)Rp29.900
CLEVELAND Set Mata Bor Panjang Standar (Drill Bit Set)Rp2.799.900
BOSCH Hammer Drill Bit SDS Plus-5X (Mata Bor Beton)Rp53.900
Goldie Plastic WringerRp329.900
BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)Rp699.900
NACHI Diamond Drill Bit Coating FF (Mata Bor Inti Diamond)Rp11.999.900
BAHCO Straight Shank Cobalt HSS-E Drill Bit (Mata Bor Lurus)Rp64.900
BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)Rp20.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)